Beli ketam listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WISON Mesin Planner (Mesin Serut)
    Mulai

    Rp20.999.900

    WISON Mesin Planner (Mesin Serut)
    atribut:
    • Feedling Speed per minute: 10.2
    • Max Planning Depth (mm): 4
    • Max Planning Width (mm): 400
    • Motor Power (HP): 3
    • Thickness of Workpiece (mm): 150
    • Spindle Speed (rpm): 5270
  2. Wipro Mesin Ketam Duduk
    Mulai

    Rp18.999.900

    Wipro Mesin Ketam Duduk
    atribut:
    • Thickness of Workpiece (mm): 150
    • Feeding Speed (m/minute): 10.2
    • Max. Planing Depth (mm): 4
    • Motor Power (HP): 3
    • Number of Knives (pcs): 3
    • Spindle Speed (rpm): 5270
  3. KRISBOW Mesin Serut Kayu
    Mulai

    Rp34.999.900

    KRISBOW Mesin Serut Kayu
    atribut:
    • Thicknessing Table Size (mm): 310 x 600
    • Cutter Block Diameter (mm): 75
    • Cutter Block Speed (rpm): 2900
    • Cutting Knife (pcs): 3
    • Dimensions (mm): 1300x580x960
    • Fence Tilt (°): 0-45
    • Max. Depth of Cut (mm): 2.5
    • Max. Thicknessing Height (mm): 180
    • Max. Thicknessing Width (mm): 310
    • Max. Width Workpiece (mm (inch)): 310 (12)
    • Motor (V/Hz/W): 380/ 50/ 2200
    • Planing Table Size (mm): Planing Table Size (mm)
  4. DEWALT Thickness Planner
    Mulai

    Rp29.999.900

    DEWALT Thickness Planner
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 61.5x56x48.5
    • AMPS: 15
    • Max Depth of Cut (inch): 1/8
    • Planer Type: Stationary
    • Tool Weight (lbs): 92
    • Depth Capacity (inch): 6
    • Power Tool Type: Corded
    • Width Capacity (inch): 13
    • No. Load Speed: 20.000 (Motor)/10.000 (Cutterhead) RPM
  5. KRISBOW Mesin Serut Kayu Duduk
    Mulai

    Rp6.299.900

    KRISBOW Mesin Serut Kayu Duduk
    Deskripsi:
    Bench Router Machine 1500W
    atribut:
    • Motor (W/PH): 1500/1
    • Speed (rpm): 11500-24000
    • Spindle height (mm): 40
    • Extention Table (mm): 210x360
    • Router Cutter Shank Diameter (mm): 41068
    • Dimensions (mm): 1030x360x311
    • Max. Cutter Block Diameter (mm): 50
    • Table Size (mm): 610x360
  6. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • No Load Speed (rpm): 16500
  7. Makita Mesin Serut Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  8. DEWALT Thickness Planer
    Mulai

    Rp18.999.900

    DEWALT Thickness Planer
    atribut:
    • Max. Depth of Cut (mm): 3
    • Depth Capacity (mm): 150
    • Width Capacity (mm): 330
    • Cuts Per Inch: 96 or 179
    • Input Power (W): 2000-2200
    • No Load Speed (rpm): 10000
  9. Mesin HL Planner
    Mulai

    Rp359.900

    Mesin HL Planner
    atribut:
    • Width of Planning (mm): 82
    • Rated Voltage (V): 220
  10. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  11. JET Corded Benchtop & Stationary Planer
    Mulai

    Rp29.999.900

    JET Corded Benchtop & Stationary Planer
    Deskripsi:
    These machines combine a jointer and a planer into one space-saving unit that mills rough-sawn lumber into boards with parallel faces and square edges. The jointer removes bows, cups, and twists to leave one perfectly flat face with a straight, square edge. The planer shaves material from the opposing face, smoothing and leveling it to match the flat face. These combination machines produce boards with flat and parallel top and bottom surfaces, uniform thickness across the width and length, and one straight and square edge along the length. The opposite edge can be set straight and square by ripping it on a table saw. This process results in perfectly square, surface-four-sides (S4S) boards.
    atribut:
    • UNSPSC: 22101608
    • Blade Thickness (inch): 1/16
    • Current (A): 13
    • Cuts per Minute: 18000
    • Cutter Type: Straight Blade
    • Dust Port Diameter (inch): 4
    • Feed Rates (fpm): 19.5
    • Fence Height (inch): 4 1/8
    • Fence Length (inch): 21
    • Included Fence: Yes
    • Jointer Cutting Depth (inch): 1/8
    • Jointer/Planer Type: Benchtop
    • Kit Contents: Bare Tool
    • Material: Sheet Metal
    • Max. Material Height (inch): 4 1/2
    • Maximum Speed (rpm): 9000
    • No. of Blades: 2
    • Phase: Single-Phase
    • Planer Cutting Depth (inch): 3/32; 1/8
    • Power Source: Corded
    • Tilting Angle: 45°
    • Voltage (V): 115 (AC)
  12. FUJIYAMA Portable Planer
    Mulai

    Rp8.499.900

    FUJIYAMA Portable Planer
    atribut:
    • Size (mm): 525x360x435
    • Cutting Width (mm): 304
    • Feed rate per min (mm): 8.5
    • Input Power (W): 1650
    • Maximum Cutting Depth (mm): 3 (of Stock Width less than 150mm), 1.5 (of Stock Width from 150 to 240mm)
    • No Load Speed (rpm): 8500
  13. Victaulic Upright Post Indicator (Indikator Katup Tegak)
    Mulai

    Rp24.999.900

  14. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  15. STANLEY Thickness Planer (Mesin Serut Kayu)
    Mulai

    Rp8.799.900

    STANLEY Thickness Planer (Mesin Serut Kayu)
    Deskripsi:
    Stanley STP18-B1 thickness planner merupakan mesin serut kayu yang sudah memiliki daya 1800 watt sehingga memberikan solusi produktif untuk kontrol ketebalan . Pengaturan pemotongan sangat presisi dengan penyesuaian kedalaman 0,4 mm - 1,6 mm untuk akurasi yang sangat baik .
    atribut:
    • Power (W): 1800
    • Voltage (V): 220-240
    • Electrical Input Power (W): 1800
    • Frequency (Hz): 50/60
    • Cutting Height (mm): 152
    • Feeding Speed (m/minute): 7.9
    • K3L License: Yes
    • Maximum Cutting Depth (mm): 3.2
    • No Load Speed (rpm): 10000
    • Planning Width (mm): 318
  16. RYOBI Jig Saws
    Mulai

    Rp709.900

  17. TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type
    12%
    Mulai

    Rp139.900

    TRUSCO Round Type Rubber Vibration Isolator, One Side Washer Type
    atribut:
    • Specification: Single washer type
    • Weight (g): 100
    • Length L(mm): 30
    • Bolt Length (mm): 28
    • Bolt: M8
    • Maximum Load (N): 735
    • Bolt Hole Diameter (Ø mm): 9
    • Outer Diameter d (mm): 32
    • Purpose of Use: Pumps, various machine tools, centrifugal separators, crushers, motors, and other standard industrial machinery.
Daftar Harga ketam listrik Terbaru November 2026
WISON Mesin Planner (Mesin Serut)Rp20.999.900
Wipro Mesin Ketam DudukRp18.999.900
KRISBOW Mesin Serut KayuRp34.999.900
DEWALT Thickness PlannerRp29.999.900
KRISBOW Mesin Serut Kayu DudukRp6.299.900
BOSCH Planer (Mesin Serut Kayu)Rp1.399.900
Makita Mesin Serut KayuRp1.699.900
RYOBI Planner (Mesin Serut)Rp1.099.900
DEWALT Thickness PlanerRp18.999.900
Mesin HL PlannerRp359.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)